- Split Pillow Block
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 2.1875 in |
| Handle / Housing Material | Cast Iron |
| Series | 6800 |
| Bearing Design | Non-Expansion |
| Seal Type | R Labyrinth LER Seals |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Weight | 26.6 LB |
| EAN or UPC | 662327400187 |

