- Split Pillow Block
| Shaft Dia. | 1.6875 in |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Flange Type | 2-Bolt Flange |
| Series | 6800 |
| Seal Type | Felt Contact Seals |
| Bearing Design | Non-Expansion |
| Weight | 13.67 LB |
| EAN or UPC | 662327702731 |

