- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 1 7/16" Shaft
- 2 1/4" Base to Center
- 6 5/8" Bolt Centers
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
| Base Width | 2 3/8 in |
| Bolt | 1/2 in |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Min] | 6 1/4 in |
| Base Height | 13/16 in |
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Bolt Hole Spacing - Width | N/A |
| Inch/Metric | Inch |
| Series | 6800 |
| Bolt Size | 1/2 in |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Overall Width | 3 5/8 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 7 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 8 1/4 in |
| Bolt Hole Spacing | 6 5/8 in |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Housing Height | 4 3/8 in |
| Shaft Dia. | 1 7/16 in |
| Housing Width | 3 5/8 in |
| Size Code | 22209 |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Bearing Insert | 22209LBK |
| Weight | 12.6 LB |
| EAN or UPC | 662327116477 |

