Link-Belt
PLB66159FH
P-LB6600FH Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #103825891
- 9.9375" Shaft, 9.5" Base to Center, Labyrinth Seals, Adapter Mount, Non-Expansion Type
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Base Height | 19 1/16 in |
| Housing Height | 2 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 9.9375 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 225 °F |
| Bolt Holes | 4 |
| Base Length | 32 3/4 in |
| Seal Type | Labyrinth Seals |
| End Type | Open End |
| Inch/Metric | Inch |
| Housing Construction | 2 Piece |
| Base Width | 8 3/4 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 26 5/16 in |
| Bolt Hole Spacing Range [Max] | 27 7/8 in |
| Series | P-LB6600FH Series |
| Weight | 590.0 LB |
| EAN or UPC | 662327116187 |
