- Split Pillow Block
| Handle / Housing Material | Cast Iron |
| Seal Type | D8 Taconite Sealsing System |
| Flange Type | 4-Bolt Flange |
| Series | 6600 |
| Locking Device | Adapter Mounted |
| End Type | Closed End |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 8.5 in |
| Weight | 450.0 LB |
| EAN or UPC | 662327440534 |

