- Pillow Block
| Bolt Size | 5/8 in |
| Center of Bearing to End of Cover | 2 7/64 in |
| Bolt Hole Spacing | 7 1/2 in |
| Base Width | 2 1/2 in |
| Series | 200 |
| Center of Bearing to Front of Inner Ring | 1 27/32 in |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Base Length | 9 1/2 in |
| Dynamic Load Rating | 11840 lbf |
| Bolt Hole Length | 1 1/16 in |
| Seal Type | Clearance Seals |
| Base Height | 1 1/8 in |
| Temperature Range [Max] | 225 °F |
| Duty | Standard-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Height | 5 3/8 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.4375 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 3.0625 in |
| Locking Device | Eccentric Cam Locking Collar |
| Overall Width | 3 5/16 in |
| Weight | 11.39 LB |
| EAN or UPC | 662327422417 |

