- Pillow Block
| Dynamic Load Rating | 9800 lbf |
| Center of Bearing to End of Cover | 2 1/64 in |
| Seal Type | Clearance Seals |
| Housing Height | 4 15/16 in |
| Series | 200 |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Type | Ball Bearing |
| Base Height | 15/16 in |
| Length Through Bore | 2.8125 in |
| Handle / Housing Material | Cast Iron |
| Overall Width | 3 in |
| Base Width | 2 5/16 in |
| Bolt Hole Spacing | 6 29/32 in |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Length | 1 7/32 in |
| Shaft Dia. | 2 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bolt Size | 5/8 in |
| Center of Bearing to Front of Inner Ring | 1 23/32 in |
| Base Length | 8 7/8 in |
| Duty | Standard-Duty |
| Weight | 8.8 LB |
| EAN or UPC | 662864364980 |

