- 2-Bolt Pillow Block
- Ball Bearing
- 1 15/16" Shaft
- 2 3/16" Base to Center
- 6 3/16" Bolt Centers
features
- Cast iron housing
- Low backing height
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 6 3/16 in |
| Size Code | 210 |
| Housing Construction | 1 Piece |
| RPM [Max] | 3600 rpm |
| Housing Width | 2 1/8 in |
| Base Length | 7 7/8 in |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| Collar O.D. | 2 3/4 in |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Center of Bearing to Front of Inner Ring | 1 1/2 in |
| Base Width | 2 1/8 in |
| Series | 200 |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 2.46875 in |
| Overall Width | 2 9/16 in |
| Housing Height | 4 7/16 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Base Height | 13/16 in |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 1.9375 in |
| Bearing Insert | YG231NL |
| Bolt Holes | 2 |
| Bolt Hole Length | 15/16 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to End of Cover | 1 25/32 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing - Width | N/A |
| Mounted Unit Duty | Normal-Duty |
| Weight | 6.751 LB |
| EAN or UPC | 662327119263 |

