- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/8" Shaft
- 1 9/16" Base to Center
- 4 3/4" Bolt Centers
features
- Cast iron housing
- Low backing height
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Overall Width | 2 1/8 in |
| Base Length | 6 5/16 in |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Series | 200 |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Bolt Hole Spacing | 4 3/4 in |
| Size Code | 206 |
| Bolt Hole Length | 3/4 in |
| Misalignment Range | ±2° |
| Base Height | 11/16 in |
| Bolt Holes | 2 |
| End Type | Open End |
| Collar O.D. | 1 3/4 in |
| Housing Width | 1 7/8 in |
| Housing Construction | 1 Piece |
| Base Width | 1 7/8 in |
| Center of Bearing to End of Cover | 1 29/64 in |
| RPM [Max] | 5600 rpm |
| Shaft Dia. | 1.125 in |
| Length Through Bore | 1.90625 in |
| Housing Height | 3 5/32 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing - Width | N/A |
| Bearing Type | Ball Bearing |
| Weight | 3.0 LB |
| EAN or UPC | 662327119072 |

