- Pillow Block
| Locking Device | Eccentric Cam Locking Collar |
| Handle / Housing Material | Cast Iron |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Series | 200 |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 in |
| Weight | 1.9 LB |
| EAN or UPC | 793699953978 |

