- 2-Bolt Pillow Block
- Ball Bearing
- 3/4" Shaft
- 1 1/4" Base to Center
- 3 7/8" Bolt Centers
features
- Cast iron housing
- Low backing height
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
| Bolt Hole Spacing - Width | N/A |
| Bearing Design | Non-Expansion |
| Center of Bearing to Front of Inner Ring | 1 3/64 in |
| Housing Height | 2 17/32 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Base Height | 7/16 in |
| Misalignment Range | ±2° |
| Overall Width | 1.797 in |
| Temperature Range [Max] | 200 °F |
| Base Length | 5 1/8 in |
| Length Through Bore | 1.71875 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bolt Hole Length | 11/16 in |
| Bolt Holes | 2 |
| End Type | Open End |
| Shaft Dia. | 0.75 in |
| Bearing Type | Ball Bearing |
| RPM [Max] | 7500 rpm |
| Lubrication | Relubricatable |
| Base Width | 1 1/2 in |
| Bolt Size | 3/8 in |
| Locking Device | Eccentric Locking Collar |
| Collar O.D. | 1 5/16 in |
| Seal Type | Contact Seals |
| Series | 200 |
| Center of Bearing to End of Cover | 1 19/64 in |
| Housing Width | 1 1/2 in |
| Bolt Hole Spacing | 3 7/8 in |
| Size Code | 204 |
| Bearing Insert | YG212NL |
| Inch/Metric | Inch |
| Weight | 1.64 LB |
| EAN or UPC | 662327119010 |

