- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/2" Shaft
- 1 15/16" Base to Center
- 5 3/8" Bolt Centers
features
- Cast iron housing
- Low backing height
- Alignable
- Eccentric cam locking collar
- Relubricatable
- Extended inner ring
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing - Width | N/A |
| Collar O.D. | 2 3/8 in |
| Base Length | 7 1/16 in |
| Base Height | 3/4 in |
| Seal Type | Contact Seals |
| Bolt Hole Length | 15/16 in |
| Housing Width | 1 7/8 in |
| Bolt Hole Spacing | 5 3/8 in |
| RPM [Max] | 4500 rpm |
| Mounted Unit Duty | Intermediate-Duty |
| Size Code | 208 |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1 7/8 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.5 in |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Height | 3 15/16 in |
| Base Width | 1 7/8 in |
| Length Through Bore | 1.71875 in |
| Center of Bearing to End of Cover | 1 41/64 in |
| Series | 200 |
| Weight | 3.855 LB |
| EAN or UPC | 662327118877 |

