- Pillow Block
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Lubrication | Special Grease |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 in |
| Duty | Intermediate-Duty |
| Seal Type | Viton Single Lip Contact seals |
| Handle / Housing Material | Cast Iron |
| Weight | 1.9 LB |
| EAN or UPC | 793699953961 |

