- Pillow Block
| Lubrication | High Temperature Grease |
| Locking Device | Setscrew Locking |
| Shaft Dia. | 1.25 in |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Series | 200 |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Weight | 4.0 LB |
| EAN or UPC | 793699925326 |

