- Pillow Block
| Base Width | 2 7/8 in |
| Bolt Hole Length | 1 5/16 in |
| Base Height | 1 1/32 in |
| Dynamic Load Rating | 13900 lbf |
| Duty | Intermediate-Duty |
| Center of Bearing to End of Cover | 1 15/32 in |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 2.26563 in |
| Bolt Size | 7/8 in |
| Housing Height | 6 15/32 in |
| Bolt Hole Spacing | 8 7/8 in |
| Flange Type | 2-Bolt Flange |
| Center of Bearing to Front of Inner Ring | 1 15/32 in |
| Locking Device | Setscrew Locking |
| Grease Fitting Size | 1/8 in NPT |
| Series | 200 |
| Shaft Dia. | 2.9375 in |
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Base Length | 12 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Weight | 15.75 LB |
| EAN or UPC | 662864715546 |

