- Pillow Block
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Length | 3/4 in |
| Size Code | 205 |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.35938 in |
| Bolt Size | 3/8 in |
| Temperature Range [Max] | 400 °F |
| Bolt Hole Spacing | 4 1/8 in |
| Housing Height | 2 3/4 in |
| Shaft Dia. | 1 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Base Width | 1 21/64 in |
| Dynamic Load Rating | 3150 lbf |
| Duty | Standard-Duty |
| Overall Width | 2 13/64 in |
| Base Height | 7/16 in |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Lubrication | High Temperature Grease |
| Series | 200 |
| Seal Type | Viton Single Lip Contact seals |
| Center of Bearing to Front of Inner Ring | 51/64 in |
| Static Load Rating [Max] | 1760 lbf |
| Weight | 1.74 LB |
| EAN or UPC | 662864885133 |

