- Split Pillow Block
| Handle / Housing Material | Cast Steel |
| Series | 7800 |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Seal Type | D5 PenTac 5-Point Sealsing System |
| Shaft Dia. | 170 mm |
| Locking Device | Direct Shaft Mounted |
| Flange Type | 4-Bolt Flange |
| Weight | 351.0 LB |
| EAN or UPC | 793699894851 |

