- Split Pillow Block
| End Type | Closed End |
| Handle / Housing Material | Cast Steel |
| Seal Type | D8 Taconite Sealsing System |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 4.4375 in |
| Bearing Design | Non-Expansion |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Series | 6800 |
| Weight | 199.0 LB |
| EAN or UPC | 793699061215 |

