- Split Pillow Block
| Bearing Design | Non-Expansion |
| End Type | Closed End |
| Series | 6800 |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 3.5 in |
| Seal Type | R Labyrinth LER Seals |
| Locking Device | Adapter Mounted |
| Handle / Housing Material | Cast Steel |
| Weight | 96.727 LB |
| EAN or UPC | 662327442422 |

