- Split Pillow Block
| Shaft Dia. | 3 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | D8 Taconite Sealsing System |
| Locking Device | Adapter Mounted |
| Flange Type | 2-Bolt Flange |
| Series | 6800 |
| Handle / Housing Material | Cast Steel |
| Bearing Design | Non-Expansion |
| End Type | Closed End |
| Weight | 55.0 LB |
| EAN or UPC | 793699527902 |

