- Split Pillow Block
| Series | 6800 |
| Shaft Dia. | 7 in |
| Handle / Housing Material | Cast Steel |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Locking Device | Adapter Mounted |
| Flange Type | 4-Bolt Flange |
| Weight | 500.0 LB |
| EAN or UPC | 698210173494 |

