- Solid Pillow Block
| Bearing Type | Spherical Roller Bearing |
| Base Length | 18 1/2 in |
| Bearing Design | Non-Expansion |
| Series | B22500 |
| Bolt Hole Spacing - Width | 2.75 in |
| Base Width | 6 3/8 in |
| Bolt Hole Length | 1 9/16 in |
| Locking Device | Double Setscrew Locking Collar |
| Base Height | 3 in |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 7/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Shaft Dia. | 5 in |
| Seal Type | Triple Lip Contact seals |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 7.875 in |
| Handle / Housing Material | Cast Steel |
| Housing Height | 11 23/32 in |
| Bolt Hole Spacing | 15 1/2 in |
| Weight | 132.0 LB |
| EAN or UPC | 662864308090 |

