- Solid Pillow Block
| Seal Type | Clearance Seals |
| Shaft Dia. | 75 mm |
| Series | B22400 |
| Handle / Housing Material | Cast Steel |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Expansion |
| Weight | 29.2 LB |
| EAN or UPC | 662327816681 |

