- Solid Pillow Block
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Expansion |
| Series | B22400 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Handle / Housing Material | Cast Steel |
| Shaft Dia. | 2.25 in |
| Weight | 15.3 LB |
| EAN or UPC | 793699376548 |

