- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 7/16" Shaft
- 3 3/4" Base to Center
- 10" Bolt Centers
| Inch/Metric | Inch |
| End Type | Open End |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Steel |
| RPM [Max] | 1650 rpm |
| Bolt Hole Length | 1 5/8 in |
| Base Length | 13 in |
| Collar O.D. | 4 15/16 in |
| Housing Height | 7 1/2 in |
| Length Through Bore | 4.29 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 10 in |
| Bolt Size | 7/8 in |
| Center of Bearing to Front of Inner Ring | 2 37/64 in |
| Seal Type | Labyrinth Seals |
| Base Width | 3 7/16 in |
| Size Code | B655 |
| Shaft Dia. | 3.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 2 |
| Base Height | 2 1/4 in |
| Collar Extension | 7/8 in |
| Center of Bearing to End of Cover | 3 in |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Series | B22600 |
| Weight | 43.0 LB |
| EAN or UPC | 793699038903 |

