Skip to content Skip to navigation menu
Link-BeltPKB22639FH

PKB22639FH

Solid Pillow Block
Item #105130272
  • Solid Pillow Block
Link-BeltPKB22639FH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solid Pillow Block
Locking Device Adapter Mounted
Base Width 3 3/8 in
Base Length 9 1/4 in
Bearing Design Fixed
Length Through Bore 3.28 in
Grease Fitting Size 1/8 in NPT
Base Height 1 3/4 in
Shaft Dia. 2.4375 in
Handle / Housing Material Cast Steel
Bearing Type Spherical Roller Bearing
Bolt Hole Length 13/16 in
Bolt Size 1/2 in
Bolt Hole Spacing - Width 1.75 in
Flange Type 4-Bolt Flange
Seal Type Clearance Seals
Bolt Hole Spacing 7 1/8 in
Temperature Range [Max] 225 °F
Series B22600
Housing Height 5 1/2 in
Weight 20.0 LB
EAN or UPC 793699060287
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison