- Solid Pillow Block
| Bolt Hole Spacing | 393.7 mm |
| Housing Height | 297.66 mm |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 24 mm |
| Grease Fitting Size | 1/4 in NPT |
| Seal Type | Clearance Seals |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 125 mm |
| Base Width | 161.93 mm |
| Base Length | 469.9 mm |
| Flange Type | 4-Bolt Flange |
| Handle / Housing Material | Cast Steel |
| Base Height | 76.2 mm |
| Series | B22500 |
| Locking Device | Double Setscrew Locking Collar |
| Length Through Bore | 200.03 mm |
| Bolt Hole Spacing - Width | 69.8 mm |
| Bolt Hole Length | 39.69 mm |
| Weight | 132.0 LB |
| EAN or UPC | 662864308038 |

