- Solid Pillow Block
| Locking Device | Double Setscrew Locking Collar |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Height | 10 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 13 1/2 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 4.1875 in |
| Handle / Housing Material | Cast Steel |
| Length Through Bore | 6.25 in |
| Base Height | 2 3/4 in |
| Bolt Size | 3/4 in |
| Flange Type | 4-Bolt Flange |
| Series | B22500 |
| Bolt Hole Spacing - Width | 2.5 in |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 16 1/2 in |
| Bolt Hole Length | 1 29/64 in |
| Base Width | 4 3/4 in |
| Weight | 98.0 LB |
| EAN or UPC | 662864307734 |

