- Solid Pillow Block
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Steel |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 2 in |
| Bearing Design | Fixed |
| End Type | Closed End |
| Series | B22400 |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 13.2 LB |
| EAN or UPC | 662327621513 |

