Skip to content Skip to navigation menu
PK-B22400FH Series Spherical Roller Pillow Block

PKB22432FE

PK-B22400FH Series Spherical Roller Pillow Block
Item #101976076
  • 4-Bolt Pillow Block
  • Spherical Roller Bearing
  • 2" Shaft
  • 2 1/4" Base to Center
  • 6 1/4" Bolt Centers
  • Cast Steel
  • Setscrew Locking Collar
  • Heavy Contact Seals
  • Non-Expansion Type
+ Show More + Show Less
PK-B22400FH Series Spherical Roller Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Pillow Block
  • Spherical Roller Bearing
  • 2" Shaft
  • 2 1/4" Base to Center
  • 6 1/4" Bolt Centers
End Type Open End
Housing Height 4 9/16 in
Inch/Metric Inch
Base Width 3 3/16 in
Length Through Bore 3.125 in
Collar Extension 21/32 in
Bolt Holes 4
Bearing Design Non-Expansion
Mounted Unit Duty Heavy-Duty
Bolt Size 1/2 in
Base Length 8 3/8 in
Bolt Hole Spacing - Width 1.59375 in
Shaft Dia. 2 in
Locking Device Setscrew Locking Collar
Bearing Type Spherical Roller Bearing
Seal Type Heavy Contact Seals
RPM [Max] 2150 rpm
Center of Bearing to Front of Inner Ring 1 29/32 in
Pillow Block Type Thru-Bolt
Bolt Hole Spacing 6 1/4 in
Series B22400
Center of Bearing to End of Cover 2 9/32 in
Housing Construction 1 Piece
Base Height 1 3/8 in
Bolt Hole Length 13/16 in
Size Code B432
Lubrication Relubricatable
Housing Material Cast Steel
Weight 13.2 LB
EAN or UPC 793699552416
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison