- Pillow Block
| Duty | Heavy-Duty |
| Seal Type | Clearance Seals |
| Shaft Dia. | 65 mm |
| Locking Device | Adapter Mounted |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Expansion |
| Bearing Type | Ball Bearing |
| Series | 300 |
| Weight | 44.855 LB |
| EAN or UPC | 793699250664 |

