- Pillow Block
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Duty | Heavy-Duty |
| Bearing Design | Expansion |
| Shaft Dia. | 3.4375 in |
| Series | 300 |
| Locking Device | Adapter Mounted |
| Weight | 90.0 LB |
| EAN or UPC | 698210196929 |

