- Pillow Block
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Seal Type | Clearance Seals |
| Bearing Design | Expansion |
| Shaft Dia. | 2.9375 in |
| Bearing Type | Ball Bearing |
| Series | 300 |
| Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| Weight | 76.5 LB |
| EAN or UPC | 698210037888 |

