- 2-Bolt Pillow Block
- Ball Bearing
- 2 15/16" Shaft
- 5 1/8" Base to Center
- 12 7/8" Bolt Centers
| Series | 300 |
| Bolt Hole Spacing | 12 7/8 in |
| Bolt Holes | 2 |
| Size Code | 356 |
| Pillow Block Type | Thru-Bolt |
| Base Width | 5 in |
| Center of Bearing to Front of Inner Ring | 2 3/8 in |
| RPM [Max] | 3100 rpm |
| Center of Bearing to End of Cover | 2 3/4 in |
| Base Height | 2 1/4 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Seal Type | Clearance Seals |
| Bolt Hole Length | 1 5/8 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Locking Device | Adapter Mounted |
| Bearing Design | Expansion |
| Housing Height | 10 1/16 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 1 in |
| Base Length | 16 1/8 in |
| Housing Material | Cast Iron |
| Length Through Bore | 3.53125 in |
| Shaft Dia. | 2.9375 in |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 70.0 LB |
| EAN or UPC | 793699068504 |

