- 2-Bolt Pillow Block
- Ball Bearing
- 2 7/16" Shaft
- 4 1/4" Base to Center
- 12" Bolt Centers
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Bolt Holes | 2 |
| Length Through Bore | 3.1875 in |
| Housing Construction | 1 Piece |
| Size Code | 347 |
| Housing Height | 8 3/8 in |
| Housing Material | Cast Iron |
| Series | 300 |
| Center of Bearing to Front of Inner Ring | 1 15/16 in |
| Shaft Dia. | 2.4375 in |
| Base Height | 1 3/4 in |
| End Type | Open End |
| Base Length | 15 1/8 in |
| Bolt Hole Spacing | 12 in |
| Center of Bearing to End of Cover | 2 7/16 in |
| Bolt Size | 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Expansion |
| Seal Type | Clearance Seals |
| Base Width | 4 in |
| RPM [Max] | 3700 rpm |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1 5/8 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Weight | 40.95 LB |
| EAN or UPC | 793699071283 |

