- Pillow Block
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Series | 300 |
| Shaft Dia. | 2.1875 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Expansion |
| Duty | Heavy-Duty |
| Weight | 39.0 LB |
| EAN or UPC | 793699770292 |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Series | 300 |
| Shaft Dia. | 2.1875 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Expansion |
| Duty | Heavy-Duty |
| Weight | 39.0 LB |
| EAN or UPC | 793699770292 |