- Pillow Block
| Bearing Type | Ball Bearing |
| Duty | Heavy-Duty |
| Series | 300 |
| Shaft Dia. | 1.6875 in |
| Locking Device | Adapter Mounted |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Weight | 17.0 LB |
| EAN or UPC | 793699337440 |
| Bearing Type | Ball Bearing |
| Duty | Heavy-Duty |
| Series | 300 |
| Shaft Dia. | 1.6875 in |
| Locking Device | Adapter Mounted |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Weight | 17.0 LB |
| EAN or UPC | 793699337440 |