- Pillow Block
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Series | 300 |
| Shaft Dia. | 2.9375 in |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| End Type | Closed End |
| Weight | 46.0 LB |
| EAN or UPC | 662327969769 |

