- Pillow Block
| Bearing Design | Expansion |
| Shaft Dia. | 1.9375 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Series | 300 |
| Duty | Heavy-Duty |
| Handle / Housing Material | Cast Iron |
| Weight | 19.6 LB |
| EAN or UPC | 662864356978 |

