- Solid Pillow Block
| Flange Type | 2-Bolt Flange |
| Seal Type | Clearance Seals |
| Bearing Design | Expansion |
| Shaft Dia. | 3.9375 in |
| Series | B22600 |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Weight | 66.5 LB |
| EAN or UPC | 698210202781 |

