- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 15/16" Shaft
- 3 1/4" Base to Center
- 8 1/8" Bolt Centers
features
- Factory adjusted and sealed
- Expansion
- Self-aligning
- Adapter mounted
- Two-bolt base
- Cast iron housing
| Bolt Hole Spacing - Width | N/A |
| Bolt Holes | 2 |
| Center of Bearing to Front of Inner Ring | 2 19/64 in |
| Bolt Hole Spacing | 8 1/8 in |
| Overall Width | 3.863 in |
| Bolt Size | 3/4 in |
| Length Through Bore | 3.86 in |
| Bearing Type | Spherical Roller Bearing |
| Series | B22600 |
| Shaft Dia. | 2.9375 in |
| RPM [Max] | 1950 rpm |
| Base Width | 3 3/16 in |
| Size Code | B647 |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to End of Cover | 2 25/32 in |
| Misalignment Range | ±2° |
| Locking Device | Adapter Mounted |
| Base Height | 2 1/4 in |
| Housing Height | 6 7/16 in |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Housing Width | 3 3/16 in |
| Collar Extension | 45/64 in |
| Base Length | 10 7/16 in |
| Bolt Hole Length | 1 1/16 in |
| End Type | Open End |
| Collar O.D. | 4 5/32 in |
| Weight | 25.9 LB |
| EAN or UPC | 793699501926 |

