- Solid Pillow Block
| Seal Type | Clearance Seals |
| Bolt Size | 20 mm |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Series | B22500 |
| Base Width | 117.48 mm |
| Bolt Hole Length | 34.9 mm |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 110 mm |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 158.75 mm |
| Handle / Housing Material | Cast Iron |
| Housing Height | 238.1 mm |
| Locking Device | Double Setscrew Locking Collar |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Spacing - Width | 63.5 mm |
| Base Height | 69.8 mm |
| Bolt Hole Spacing | 342.9 mm |
| Base Length | 419.1 mm |
| Weight | 90.0 LB |
| EAN or UPC | 662864307673 |

