- Solid Pillow Block
| Handle / Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Bearing Design | Expansion |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 100 mm |
| Flange Type | 4-Bolt Flange |
| Series | B22500 |
| Weight | 82.0 LB |
| EAN or UPC | 793699892741 |

