- Solid Pillow Block
| Flange Type | 4-Bolt Flange |
| Series | B22500 |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Bearing Design | Expansion |
| Shaft Dia. | 4.9375 in |
| Locking Device | Double Setscrew Locking Collar |
| Handle / Housing Material | Cast Iron |
| Weight | 132.0 LB |
| EAN or UPC | 662864307574 |

