- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 4" Shaft
- 4 7/16" Base to Center
- 12 1/4" Bolt Centers
features
- Cast iron housing
- Four-bolt base
- Expansion
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Housing Material | Cast Iron |
| Bolt Size | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Overall Width | 6 1/8 in |
| Center of Bearing to End of Cover | 3 7/16 in |
| Length Through Bore | 6.125 in |
| Center of Bearing to Front of Inner Ring | 3 1/16 in |
| Collar O.D. | 5 29/32 in |
| Base Width | 5 5/8 in |
| Size Code | B564 |
| Collar Extension | 1 1/16 in |
| Seal Type | Clearance Seals |
| Housing Width | 5 5/8 in |
| RPM [Max] | 1400 rpm |
| Housing Construction | 1 Piece |
| Series | B22500 |
| Bolt Hole Length | 1 3/4 in |
| Bolt Hole Spacing | 12 1/4 in |
| End Type | Open End |
| Locking Device | Double Setscrew Locking Collars |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 4 in |
| Base Length | 15 5/8 in |
| Bearing Design | Expansion |
| Lubrication | Relubricatable |
| Housing Height | 8 13/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Base Height | 2 7/8 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing - Width | 3.375 in |
| Weight | 82.0 LB |
| EAN or UPC | 662327112356 |

