- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 2 11/16" Shaft
- 3 1/2" Base to Center
- 9 3/4" Bolt Centers
features
- Cast iron housing
- Four-bolt base
- Expansion
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Overall Width | 4 7/8 in |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | 2.75 in |
| Shaft Dia. | 2.6875 in |
| Series | B22500 |
| Base Width | 5 in |
| Bearing Design | Expansion |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 9 3/4 in |
| Base Height | 1 3/8 in |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 1 1/2 in |
| Housing Width | 4 3/4 in |
| Collar O.D. | 4 3/16 in |
| Base Length | 13 in |
| Housing Height | 7 5/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Size Code | B548 |
| Bolt Size | 3/4 in |
| Center of Bearing to Front of Inner Ring | 2 7/16 in |
| Collar Extension | 29/32 in |
| Center of Bearing to End of Cover | 2 25/32 in |
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| RPM [Max] | 1950 rpm |
| Length Through Bore | 4.875 in |
| Weight | 42.918 LB |
| EAN or UPC | 662327112233 |

