- Solid Pillow Block
| Bolt Size | 12 mm |
| Base Width | 85.7 mm |
| Series | B22400 |
| Length Through Bore | 88.9 mm |
| Bolt Hole Spacing | 181 mm |
| Base Length | 235 mm |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 60 mm |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 in NPT |
| Base Height | 44.4 mm |
| Bolt Hole Length | 20.6 mm |
| Handle / Housing Material | Cast Iron |
| Housing Height | 139.7 mm |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Bolt Hole Spacing - Width | 44.4 mm |
| Flange Type | 4-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 18.25 LB |
| EAN or UPC | 698210192792 |

