- Solid Pillow Block
| Seal Type | Clearance Seals |
| Bearing Design | Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Base Height | 22.2 mm |
| Bolt Size | 10 mm |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Length | 15.9 mm |
| Housing Height | 84.1 mm |
| Length Through Bore | 65.09 mm |
| Base Length | 150.8 mm |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 111.1 mm |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Base Width | 52.4 mm |
| Shaft Dia. | 25 mm |
| Series | B22400 |
| Weight | 1.0 LB |
| EAN or UPC | 793699241235 |

