- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 100.0000 mm Shaft
- 107.950 mm Base to Center
- 317.500 mm Bolt Centers
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing - Width | 57.2 mm |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Series | B22400 |
| RPM [Max] | 1400 rpm |
| Seal Type | Clearance Seals |
| Size Code | B464 |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 317.5 mm |
| Housing Material | Cast Iron |
| Bolt Hole Length | 31.8 mm |
| Bearing Design | Expansion |
| Base Width | 114.3 mm |
| Length Through Bore | 128.59 mm |
| Base Height | 66.7 mm |
| Collar Extension | 27 mm |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Front of Inner Ring | 77.8 mm |
| Center of Bearing to End of Cover | 87.3 mm |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 215.9 mm |
| Shaft Dia. | 100 mm |
| Base Length | 387.4 mm |
| Bolt Size | 20 mm |
| Weight | 67.0 LB |
| EAN or UPC | 662327997502 |

