- Solid Pillow Block
| Bearing Design | Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Series | B22400 |
| Seal Type | Clearance Seals |
| Bearing Type | Spherical Roller Bearing |
| End Type | Closed End |
| Shaft Dia. | 3.5 in |
| Weight | 43.7 LB |
| EAN or UPC | 793699335583 |

